Beli drum pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)Deskripsi:Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Includes Suction Tube: Yes
- Self Priming: Yes
- Lincoln Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Deskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Features: Self-Priming
- Power Source: Hand Operated
- Self Priming: Yes
- FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)Deskripsi:Acid, base, and solvent pneumatic drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- Power Source: Air
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Diesel Exhaust Fluid Compatible: No
- Discharge Tube Outlet OD (inch): 3/4
- Display Qty: 1
- Display Sell UOM: EA
- For Container Type: Drum
- For Media Type: General Purpose
- For use with: Chemical Transfer
- Frequency (Hz): 50/60
- Hose Length (inch): 40
- Housing Material - Pumps: Polypropylene; PVDF
- Includes: Pump and Motor Fully Assembled and Tested
- Includes Bung Adapter: No
- Includes Discharge Hose: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Manufacturer Part Number: EFV-EO-40
- Max. Outlet Pressure (psi): 46.2
- Max. Viscosity (CPS): 301
- Maximum Flow Rate (GPM): 18
- Maximum Fluid Temperature (°F): 160
- Maximum Head Pump (ft): 20
- Metered: No
- Motor Enclosure: IP25; Splash Proof
- Motor HP (HP): 1/4
- Motor Type: Electric AC
- Nominal Voltage (V): 110 AC
- Overall Length (inch): 45-5/8
- Power Source: Electric
- Pump Package Type: Basic Pump without Discharge Hose
- Rated Voltage (V): 115 AC
- Suction Tube Inner Diameter (inch): 1-1/4
- Suction Tube Length (inch): 40
- Wetted Materials: ETFE; FKM; Polypropylene; PTFE
- for Container Size (gal): 55
- GROVHAC Drum Pump Discharge Hose (Pompa Drum)Deskripsi:Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.atribut:
- UNSPSC: 40151529
- Manufacturer Part Number: M102131
- Country of Origin: USA (subject to change)
- Food Grade: No
- Diesel Exhaust Fluid Compatible: No
- BLOVAC Blowback DrumDeskripsi:Quick suction/speed discharge (200 liters of water for about 2 minutes) One-touchswitching between suction and discharge Abundant product lineupPeace of mind even in explosion-proof areas Horsepowercompressor OK!Double safety measures (double check of pressure reducing valve and safety valve ) Outstanding durability!atribut:
- Hose Length (m): Inhalation/Φ32×3
- Nozzle Length (cm): Φ32×30
- Specification: Oil Resistant Hose
- Kennedy Hand Drum Pumpatribut:
- Compatible Fluid: Diesel, Oil, Petrol, Water
- Pump Type : Rotary Pump
- Size (ml): 250
- Suction Tube Length (mm): 980
- Suitable for Containers (L): 205
- Koshin Hose Set GM/FS Series (Selang Oli)Deskripsi:Change master GM series, FS pump FS series hose set with 2m suction and 2m discharge. Gun nozzle type is also available.When transferring oil and seawater* Please check the model, size, nozzle type, etc. before purchasing. * Hose extension is not available.atribut:
- Dimensions (mm x m): Suction hose: Oil resistant hose 25 x 2 (with metal fittings on both ends), Discharge hose: Oil resistant hose 20 x 2 (with metal fittings on both ends)
- Exhaust Port Diameter (mm): 20
- Hose Length (m): Inhalation 2 / Discharge 2
- Nozzle: No stop function
- Strainer: 60 mesh + polyethylene
- FINISH THOMPSON Drum Pump Fitting, Adapter & HardwareDeskripsi:Bung adapters are connectors that allow drum pumps to mount securely to the opening of a container. They thread into the coarse threading typically found on container openings to provide standard threads for attaching a drum pump or drum pump tube. Also called a barrel bung adapter or drum adapter fitting, these adapters are commonly required to make a connection between a pump and a container.atribut:
- Adapter Connection Type: MNPT
- Bung Connection Dia. (inch): 2
- For Container Type: Drum
- for Container Size (gal): 15; 30; 55
- Lincoln Pneumatic Drum Pump (Pompa Drum)atribut:
- Explosion Proof: No
- For Container Type: Drum
- Power Source: Air
- Pump Connection Type: FNPT
- JTC Pump Drum with Saucer (Pompa Tangan / Pompa Drum Manual)atribut:
- Overall Length (mm): 1430
- Recommended oil: SAE0 ~ 90, 1 stroke / 600CC, engine oil, ATF, gear oil, etc.
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)atribut:
- Rated Torque (W): 200
- No-Load Speed (rpmin): 3600
- Speed Range (rpm): 2750
- Rated Current (A): 13
Daftar Harga drum pump Terbaru October 2026
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
| Koshin Pump Electric for Drum (Pompa Drum Elektrik) | Rp629.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum) | Rp12.999.900 |
| Lincoln Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp1.199.900 |
| FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum) | Rp19.999.900 |
| Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp479.900 |
| Jason Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp339.900 |
| GROVHAC Pump Electric for Drum (Pompa Drum Elektrik) | Rp28.999.900 |
| GROVHAC Drum Pump Discharge Hose (Pompa Drum) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6oP102027240-3.jpg)
/3tP104712137-2.jpg)
/1fP105716051-2.jpg)
/eqP109552530-1.jpg)
/jaP109566694-1.jpg)
/fuP109558570-1.jpg)
/3aP105703118-1.jpg)
/7fP106598267-4.jpg)
/34P109561112-1.jpg)
/cqP110179458-1.jpg)

/o2P106249866-3.jpg)

/r7P114872979-1.jpg)

/khP109566737-1.jpg)
/g9P102591585-2.jpg)
/ghP109539593-54.jpg)
/0kP103181020-2.jpg)
/k4P110900724-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)